FORMAT

FORMAT Pallet lifter, 2000kg, 800mm fork, AC

  • ERIKS:12971349
  • Manufacturer:4053569217064
Image 1
Forklift truck in special lengths

•    Safe handling of goods on pallets
Safety drawbar with functions: lifting - driving - lowering
Precise lowering of the load with controllable lowering speed.
•    Simple and fast operation
Automatic return to the vertical position upon releasing of the drawbar.
Rubber coated drawbar handle with 3 functions.
•    Best running properties
Low rolling resistance
Ball bearing mounted castors and load rollers.
All ball bearings are permanently lubricated and encapsulated.
•    Low noise and abrasion-proof tyres
Castors: approx. Ø 200x50 mm polyurethane tyres
Fork rollers: approx. Ø 80x70 mm (tandem) polyurethane tyres
painted in RAL 1023 traffic yellow
Save to list

€719.53/ pieceexcl. VAT

€870.63incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT