REMA

REMA Jack stacker SL-50 B, load capacity 500kg

  • ERIKS:23795853
  • Manufacturer:8717365016431
Image 1
Save to list

€1,179.00/ pieceexcl. VAT

€1,426.59incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
500 kg
Min. height
88 mm
Maximum lifting height
1,500 mm
Fork depth
1 mm
Total width
690 mm
Weight
146 kg