REMA

REMA Cradle/pallet lifter PTW-N, load capacity 2t, without pusher

  • ERIKS:23795811
  • Manufacturer:8717365021565
Image 1
Save to list

€2,040.00/ pieceexcl. VAT

€2,468.40incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2000 kg
Min. height
85 mm
Maximum lifting height
205 mm
Fork depth
1150 mm
Total width
555 mm
Weight
128 kg