Automated Ball Valves

  • 306
  • 362
  • 7
  • 313
  • 175
  • 306
  • 4
  • 3
675 Products showing for Automated Ball Valves

€251.60/ pieceexcl. VAT

€304.44incl. VAT

Estimated delivery date - 19/11/2026

€810.05/ pieceexcl. VAT

€980.16incl. VAT

Estimated delivery date - 19/11/2026

€246.08/ pieceexcl. VAT

€297.76incl. VAT

Estimated delivery date - 23/11/2026

€255.00/ pieceexcl. VAT

€308.55incl. VAT

Estimated delivery date - 19/11/2026

€260.53/ pieceexcl. VAT

€315.24incl. VAT

Estimated delivery date - 23/11/2026

€284.33/ pieceexcl. VAT

€344.04incl. VAT

Estimated delivery date - 19/11/2026

€567.38/ pieceexcl. VAT

€686.53incl. VAT

Estimated delivery date - 19/11/2026

€243.95/ pieceexcl. VAT

€295.18incl. VAT

Estimated delivery date - 23/11/2026
Product Image

ECONĀ® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN40 Internal thread (BSPP) 1/2" (15)

  • Eriks:14288095
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€521.90/ pieceexcl. VAT

€631.50incl. VAT

Estimated delivery date - 23/11/2026

€255.00/ pieceexcl. VAT

€308.55incl. VAT

Estimated delivery date - 19/11/2026

€599.25/ pieceexcl. VAT

€725.09incl. VAT

Estimated delivery date - 19/11/2026

€331.50/ pieceexcl. VAT

€401.12incl. VAT

Estimated delivery date - 19/11/2026

€803.25/ pieceexcl. VAT

€971.93incl. VAT

Estimated delivery date - 23/11/2026

€389.30/ pieceexcl. VAT

€471.05incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA100 24V DC 1000 PSI WOG Butt weld B16.25 S40 2.1/2" (65)

  • Eriks:12576502
  • Nominal inner diameter:2.1/2" (65)
  • Pressure rating:1000 PSI WOG
  • Face to Face norm:Manufacturer standard

€1,541.90/ pieceexcl. VAT

€1,865.70incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 2" (50)

  • Eriks:14288144
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ASME B1.20.1
  • Pressure rating:1000 PSI WOG

€1,105.00/ pieceexcl. VAT

€1,337.05incl. VAT

Estimated delivery date - 09/07/2027
Product Image

ECONĀ® Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 1" (25)

  • Eriks:14288141
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ASME B1.20.1
  • Pressure rating:1000 PSI WOG

€980.05/ pieceexcl. VAT

€1,185.86incl. VAT

Estimated delivery date - 23/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA500 230V AC PN40 Flange DN150

  • Eriks:12576537
  • Nominal inner diameter:DN150
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€4,636.75/ pieceexcl. VAT

€5,610.47incl. VAT

Estimated delivery date - 19/11/2026

€362.95/ pieceexcl. VAT

€439.17incl. VAT

Estimated delivery date - 19/11/2026

€780.73/ pieceexcl. VAT

€944.68incl. VAT

Estimated delivery date - 20/11/2026

€284.33/ pieceexcl. VAT

€344.04incl. VAT

Estimated delivery date - 19/11/2026

€701.68/ pieceexcl. VAT

€849.03incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA20 PN40 Internal thread (BSPP) 1" (25)

  • Eriks:13475742
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€237.58/ pieceexcl. VAT

€287.47incl. VAT

Estimated delivery date - 23/11/2026

€243.95/ pieceexcl. VAT

€295.18incl. VAT

Estimated delivery date - 19/11/2026

€328.95/ pieceexcl. VAT

€398.03incl. VAT

Estimated delivery date - 19/11/2026