Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 2" (50) 2" (50) ASME B1.20.1 1000 PSI WOG €1,105.00 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 1" (25) 1" (25) ASME B1.20.1 1000 PSI WOG €980.05 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 3/8" (10) 3/8" (10) ASME B1.20.1 1000 PSI WOG €943.50 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 1.1/4" (32) 1.1/4" (32) ASME B1.20.1 1000 PSI WOG €1,005.55 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA80 230V AC 1000 PSI WOG Internal thread (NPT) 2.1/2" (65) 2.1/2" (65) ASME B1.20.1 1000 PSI WOG €1,470.50 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (NPT) 1.1/4" (32) 1.1/4" (32) ASME B1.20.1 1000 PSI WOG €558.88 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA150 230V AC 1000 PSI WOG Internal thread (NPT) 3" (80) 3" (80) ASME B1.20.1 1000 PSI WOG €1,778.20 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (NPT) 1/2" (15) 1/2" (15) ASME B1.20.1 1000 PSI WOG €544.85 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 1.1/2" (40) 1.1/2" (40) ASME B1.20.1 1000 PSI WOG €1,048.90 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA80 24V AC/DC 1000 PSI WOG Internal thread (NPT) 2.1/2" (65) 2.1/2" (65) ASME B1.20.1 1000 PSI WOG €1,589.50 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 3/4" (20) 3/4" (20) ASME B1.20.1 1000 PSI WOG €955.40 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 1/4" (8) 1/4" (8) ASME B1.20.1 1000 PSI WOG €943.50 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (NPT) 3/4" (20) 3/4" (20) ASME B1.20.1 1000 PSI WOG €557.18 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 1/2" (15) 1/2" (15) ASME B1.20.1 1000 PSI WOG €943.50 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (NPT) 1.1/2" (40) 1.1/2" (40) ASME B1.20.1 1000 PSI WOG €884.00 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC 1000 PSI WOG Internal thread (NPT) 2" (50) 2" (50) ASME B1.20.1 1000 PSI WOG €942.65 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (NPT) 3/8" (10) 3/8" (10) ASME B1.20.1 1000 PSI WOG €544.85 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (NPT) 1" (25) 1" (25) ASME B1.20.1 1000 PSI WOG €532.95 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (NPT) 1/4" (8) 1/4" (8) ASME B1.20.1 1000 PSI WOG €544.85 / piece Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA150 24V AC/DC 1000 PSI WOG Internal thread (NPT) 3" (80) 3" (80) ASME B1.20.1 1000 PSI WOG €1,931.20 / piece