Automated Ball Valves With Welding Connection

  • 144
  • 44
  • 144
  • 144
188 Products showing for Automated Ball Valves With Welding Connection

€251.60/ pieceexcl. VAT

€304.44incl. VAT

Estimated delivery date - 29/10/2026

€255.00/ pieceexcl. VAT

€308.55incl. VAT

Estimated delivery date - 29/10/2026
Product Image

ECONĀ® Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA100 24V DC 1000 PSI WOG Butt weld B16.25 S40 2.1/2" (65)

  • Eriks:12576502
  • Nominal inner diameter:2.1/2" (65)
  • Pressure rating:1000 PSI WOG
  • Face to Face norm:Manufacturer standard

€1,541.90/ pieceexcl. VAT

€1,865.70incl. VAT

Estimated delivery date - 29/10/2026

€730.15/ pieceexcl. VAT

€883.48incl. VAT

Estimated delivery date - 29/10/2026

€1,631.15/ pieceexcl. VAT

€1,973.69incl. VAT

Estimated delivery date - 29/10/2026

€284.33/ pieceexcl. VAT

€344.04incl. VAT

Estimated delivery date - 29/10/2026
Product Image

ECONĀ® Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC 1000 PSI WOG Butt weld B16.25 S40 2" (50)

  • Eriks:12576479
  • Nominal inner diameter:2" (50)
  • Pressure rating:1000 PSI WOG
  • Face to Face norm:Manufacturer standard

€986.85/ pieceexcl. VAT

€1,194.09incl. VAT

Estimated delivery date - 29/10/2026

€1,311.55/ pieceexcl. VAT

€1,586.98incl. VAT

Estimated delivery date - 29/10/2026

€986.85/ pieceexcl. VAT

€1,194.09incl. VAT

Estimated delivery date - 29/10/2026

€242.25/ pieceexcl. VAT

€293.12incl. VAT

Estimated delivery date - 29/10/2026

€429.68/ pieceexcl. VAT

€519.91incl. VAT

Estimated delivery date - 29/10/2026

€243.95/ pieceexcl. VAT

€295.18incl. VAT

Estimated delivery date - 29/10/2026

€243.95/ pieceexcl. VAT

€295.18incl. VAT

Estimated delivery date - 16/06/2027

€331.50/ pieceexcl. VAT

€401.12incl. VAT

Estimated delivery date - 29/10/2026

€963.90/ pieceexcl. VAT

€1,166.32incl. VAT

Estimated delivery date - 29/10/2026

€341.70/ pieceexcl. VAT

€413.46incl. VAT

Estimated delivery date - 29/10/2026

€269.88/ pieceexcl. VAT

€326.55incl. VAT

Estimated delivery date - 29/10/2026

€269.88/ pieceexcl. VAT

€326.55incl. VAT

Estimated delivery date - 16/06/2027

€269.03/ pieceexcl. VAT

€325.53incl. VAT

Estimated delivery date - 29/10/2026

€2,316.25/ pieceexcl. VAT

€2,802.66incl. VAT

Estimated delivery date - 29/10/2026

€414.38/ pieceexcl. VAT

€501.40incl. VAT

Estimated delivery date - 29/10/2026

€472.18/ pieceexcl. VAT

€571.34incl. VAT

23 In stock - Estimated delivery date 26/10/2026

€328.95/ pieceexcl. VAT

€398.03incl. VAT

Estimated delivery date - 29/10/2026
Product Image

ECONĀ® Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Butt weld B16.25 S40 3/4" (20)

  • Eriks:12576475
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:1000 PSI WOG
  • Face to Face norm:Manufacturer standard

€544.85/ pieceexcl. VAT

€659.27incl. VAT

Estimated delivery date - 16/11/2026
Product Image

ECONĀ® Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Butt weld B16.25 S40 1/2" (15)

  • Eriks:12576474
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:1000 PSI WOG
  • Face to Face norm:Manufacturer standard

€529.55/ pieceexcl. VAT

€640.76incl. VAT

Estimated delivery date - 29/10/2026