Automated Ball Valves With Flange Connection

  • 126
  • 133
  • 7
  • 133
  • 65
  • 126
  • 4
  • 3
266 Products showing for Automated Ball Valves With Flange Connection

€810.05/ pieceexcl. VAT

€980.16incl. VAT

Estimated delivery date - 19/11/2026

€389.30/ pieceexcl. VAT

€471.05incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA500 230V AC PN40 Flange DN150

  • Eriks:12576537
  • Nominal inner diameter:DN150
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€4,636.75/ pieceexcl. VAT

€5,610.47incl. VAT

Estimated delivery date - 19/11/2026

€362.95/ pieceexcl. VAT

€439.17incl. VAT

Estimated delivery date - 19/11/2026

€701.68/ pieceexcl. VAT

€849.03incl. VAT

Estimated delivery date - 19/11/2026

€1,745.90/ pieceexcl. VAT

€2,112.54incl. VAT

Estimated delivery date - 19/11/2026

€352.75/ pieceexcl. VAT

€426.83incl. VAT

Estimated delivery date - 19/11/2026

€717.40/ pieceexcl. VAT

€868.05incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 230V AC PN40 Flange DN20

  • Eriks:12576523
  • Nominal inner diameter:DN20
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€923.95/ pieceexcl. VAT

€1,117.98incl. VAT

Estimated delivery date - 19/11/2026

€1,392.30/ pieceexcl. VAT

€1,684.68incl. VAT

Estimated delivery date - 19/11/2026

€1,233.35/ pieceexcl. VAT

€1,492.35incl. VAT

Estimated delivery date - 19/11/2026

€1,532.55/ pieceexcl. VAT

€1,854.39incl. VAT

Estimated delivery date - 19/11/2026

€3,507.95/ pieceexcl. VAT

€4,244.62incl. VAT

Estimated delivery date - 19/11/2026

€333.63/ pieceexcl. VAT

€403.69incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA500 230V AC PN40 Flange DN125

  • Eriks:12576535
  • Nominal inner diameter:DN125
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€3,850.50/ pieceexcl. VAT

€4,659.10incl. VAT

Estimated delivery date - 07/07/2027
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA100 24V DC PN40 Flange DN65

  • Eriks:12576559
  • Nominal inner diameter:DN65
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€1,675.35/ pieceexcl. VAT

€2,027.17incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA200 230V AC PN40 Flange DN100

  • Eriks:12576533
  • Nominal inner diameter:DN100
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€2,293.30/ pieceexcl. VAT

€2,774.89incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA200 24V DC PN16 Flange DN100

  • Eriks:12576562
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
  • Face to Face norm:EN 558, Series 27

€2,243.15/ pieceexcl. VAT

€2,714.21incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA150 24V DC PN40 Flange DN80

  • Eriks:12576561
  • Nominal inner diameter:DN80
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€1,928.65/ pieceexcl. VAT

€2,333.67incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA150 230V AC PN40 Flange DN80

  • Eriks:12576531
  • Nominal inner diameter:DN80
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€1,858.10/ pieceexcl. VAT

€2,248.30incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 230V AC PN40 Flange DN40

  • Eriks:12576526
  • Nominal inner diameter:DN40
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€1,054.85/ pieceexcl. VAT

€1,276.37incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA150 24V DC PN16 Flange DN80

  • Eriks:12576560
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Face to Face norm:EN 558, Series 27

€1,878.50/ pieceexcl. VAT

€2,272.99incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA60 24V DC PN40 Flange DN25

  • Eriks:12576553
  • Nominal inner diameter:DN25
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€1,025.10/ pieceexcl. VAT

€1,240.37incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA200 24V DC PN40 Flange DN100

  • Eriks:12576563
  • Nominal inner diameter:DN100
  • Pressure rating:PN40
  • Face to Face norm:EN 558, Series 27

€2,381.70/ pieceexcl. VAT

€2,881.86incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ECONĀ® Ball valve Type: 7249EE Steel/TFM 1600/FPM (FKM) Full bore Fire safe Electric operated ELA600 230V AC PN16 Flange DN200

  • Eriks:12576538
  • Nominal inner diameter:DN200
  • Pressure rating:PN16
  • Face to Face norm:EN 558, Series 27

€6,723.50/ pieceexcl. VAT

€8,135.44incl. VAT

Estimated delivery date - 19/11/2026