Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA100 24V DC 1000 PSI WOG Butt weld B16.25 S40 2.1/2" (65) 2.1/2" (65) 1000 PSI WOG Manufacturer standard €1,451.20 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Butt weld B16.25 S40 3/4" (20) 3/4" (20) 1000 PSI WOG Manufacturer standard €512.80 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Butt weld B16.25 S40 1/2" (15) 1/2" (15) 1000 PSI WOG Manufacturer standard €498.40 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Butt weld B16.25 S40 1.1/4" (32) 1.1/4" (32) 1000 PSI WOG Manufacturer standard €564.00 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Butt weld B16.25 S40 3/4" (20) 3/4" (20) 1000 PSI WOG Manufacturer standard €512.80 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA100 230V AC 1000 PSI WOG Butt weld B16.25 S40 3" (80) 3" (80) 1000 PSI WOG Manufacturer standard €1,545.60 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA200 230V AC 1000 PSI WOG Butt weld B16.25 S40 4" (100) 4" (100) 1000 PSI WOG Manufacturer standard €2,370.40 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC 1000 PSI WOG Butt weld B16.25 S40 2" (50) 2" (50) 1000 PSI WOG Manufacturer standard €992.80 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA200 24V DC 1000 PSI WOG Butt weld B16.25 S40 4" (100) 4" (100) 1000 PSI WOG Manufacturer standard €2,444.00 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Butt weld B16.25 S40 1" (25) 1" (25) 1000 PSI WOG Manufacturer standard €534.00 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Butt weld B16.25 S40 1.1/4" (32) 1.1/4" (32) 1000 PSI WOG Manufacturer standard €564.00 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Butt weld B16.25 S40 1/4" (8) 1/4" (8) 1000 PSI WOG Manufacturer standard €501.60 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Butt weld B16.25 S40 3/8" (10) 3/8" (10) 1000 PSI WOG Manufacturer standard €501.60 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Butt weld B16.25 S40 1" (25) 1" (25) 1000 PSI WOG Manufacturer standard €534.00 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Butt weld B16.25 S40 3/8" (10) 3/8" (10) 1000 PSI WOG Manufacturer standard €501.60 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA100 230V AC 1000 PSI WOG Butt weld B16.25 S40 2.1/2" (65) 2.1/2" (65) 1000 PSI WOG Manufacturer standard €1,384.00 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA100 24V DC 1000 PSI WOG Butt weld B16.25 S40 3" (80) 3" (80) 1000 PSI WOG Manufacturer standard €1,633.60 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Butt weld B16.25 S40 1/4" (8) 1/4" (8) 1000 PSI WOG Manufacturer standard €501.60 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC 1000 PSI WOG Butt weld B16.25 S40 2" (50) 2" (50) 1000 PSI WOG Manufacturer standard €928.80 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC 1000 PSI WOG Butt weld B16.25 S40 1.1/2" (40) 1.1/2" (40) 1000 PSI WOG Manufacturer standard €884.80 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC 1000 PSI WOG Butt weld B16.25 S40 1.1/2" (40) 1.1/2" (40) 1000 PSI WOG Manufacturer standard €950.40 / piece Ball valve Type: 7644EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Butt weld B16.25 S40 1/2" (15) 1/2" (15) 1000 PSI WOG Manufacturer standard €498.40 / piece