Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC 1000 PSI WOG Internal thread (BSPP) 2" (50) 2" (50) ISO 228-1 1000 PSI WOG €780.73 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (BSPP) 1" (25) 1" (25) ISO 228-1 1000 PSI WOG €588.20 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 1/2" (15) 1/2" (15) ISO 228-1 1000 PSI WOG €529.55 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (BSPP) 3/4" (20) 3/4" (20) ISO 228-1 1000 PSI WOG €544.85 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) 1.1/4" (32) ISO 228-1 1000 PSI WOG €599.25 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA100 24V DC 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) 2.1/2" (65) ISO 228-1 1000 PSI WOG €1,541.90 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (BSPP) 1/4" (8) 1/4" (8) ISO 228-1 1000 PSI WOG €530.40 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA200 24V DC 1000 PSI WOG Internal thread (BSPP) 4" (100) 4" (100) ISO 228-1 1000 PSI WOG €2,606.95 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC 1000 PSI WOG Internal thread (BSPP) 2" (50) 2" (50) ISO 228-1 1000 PSI WOG €1,014.05 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) 1.1/4" (32) ISO 228-1 1000 PSI WOG €599.25 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 230V AC 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) 1.1/2" (40) ISO 228-1 1000 PSI WOG €940.10 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 1/4" (8) 1/4" (8) ISO 228-1 1000 PSI WOG €530.40 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA100 230V AC 1000 PSI WOG Internal thread (BSPP) 3" (80) 3" (80) ISO 228-1 1000 PSI WOG €1,642.20 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V DC 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) 1.1/2" (40) ISO 228-1 1000 PSI WOG €1,009.80 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (BSPP) 3/8" (10) 3/8" (10) ISO 228-1 1000 PSI WOG €529.55 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA200 230V AC 1000 PSI WOG Internal thread (BSPP) 4" (100) 4" (100) ISO 228-1 1000 PSI WOG €2,530.45 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA100 230V AC 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) 2.1/2" (65) ISO 228-1 1000 PSI WOG €1,470.50 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA100 24V DC 1000 PSI WOG Internal thread (BSPP) 3" (80) 3" (80) ISO 228-1 1000 PSI WOG €1,735.70 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 3/8" (10) 3/8" (10) ISO 228-1 1000 PSI WOG €529.55 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (BSPP) 1/2" (15) 1/2" (15) ISO 228-1 1000 PSI WOG €529.55 / piece Ball valve Type: 7444EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 1" (25) 1" (25) ISO 228-1 1000 PSI WOG €567.38 / piece