ECON®

ECON® Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA20 PN40 Internal thread (BSPP) 1" (25)

  • ERIKS:13475742
  • Manufacturer:8716901096708
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Mounted pneumatically operated 2-way ball valve consisting of: Two-piece Econ® ball valve (type: 1607ISO) and double-acting pneumatic Econ® actuator (type: 7902).

The pneumatically operated 2-way ball valve is configured according to the following basic principles: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.
Save to list

€237.58/ pieceexcl. VAT

€287.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1607ED
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Brass
Material quality
CW617N
Surface protection
Nickel-plated
Nominal inner diameter
1" (25)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 7/1 Rp
Pressure rating
PN40
Face to Face norm
Manufacturer standard
Face to Face length
90 mm
Actuator
Pneumatic operated
Operating principle
Double acting
Type coding actuator
DA20
Brand actuator
ECON
Top flange standard
ISO 5211 Direct Mount
Bore
Full bore
Material ball
CW614N chromed
Seat material
PTFE
Spindle material
Brass
Primary spindle seal material
PTFE
Secondary spindle seal material
HNBR
Tertiary spindle seal material
PTFE
Body seal
PTFE
Actuator material
Aluminium
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
130 °C
Fire safe
No
DN
1" (25)
d
25 mm
L
90 mm
H
140 mm
Weight
1.94 kg