Automated Ball Valves With Threaded Connection

  • 36
  • 185
  • 36
  • 110
  • 36
221 Products showing for Automated Ball Valves With Threaded Connection

€246.08/ pieceexcl. VAT

€297.76incl. VAT

Estimated delivery date - 23/11/2026

€260.53/ pieceexcl. VAT

€315.24incl. VAT

Estimated delivery date - 23/11/2026

€284.33/ pieceexcl. VAT

€344.04incl. VAT

Estimated delivery date - 19/11/2026

€567.38/ pieceexcl. VAT

€686.53incl. VAT

Estimated delivery date - 19/11/2026

€243.95/ pieceexcl. VAT

€295.18incl. VAT

Estimated delivery date - 23/11/2026
Product Image

ECONĀ® Ball valve Type: 1607EE Brass/PTFE/HNBR Full bore Electric operated ELA40 24V DC/95-245V AC PN40 Internal thread (BSPP) 1/2" (15)

  • Eriks:14288095
  • Nominal inner diameter:1/2" (15)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€521.90/ pieceexcl. VAT

€631.50incl. VAT

Estimated delivery date - 23/11/2026

€255.00/ pieceexcl. VAT

€308.55incl. VAT

Estimated delivery date - 19/11/2026

€599.25/ pieceexcl. VAT

€725.09incl. VAT

Estimated delivery date - 19/11/2026

€331.50/ pieceexcl. VAT

€401.12incl. VAT

Estimated delivery date - 19/11/2026

€803.25/ pieceexcl. VAT

€971.93incl. VAT

Estimated delivery date - 23/11/2026
Product Image

ECONĀ® Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 2" (50)

  • Eriks:14288144
  • Nominal inner diameter:2" (50)
  • Standard thread connection:ASME B1.20.1
  • Pressure rating:1000 PSI WOG

€1,105.00/ pieceexcl. VAT

€1,337.05incl. VAT

Estimated delivery date - 09/07/2027
Product Image

ECONĀ® Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (NPT) 1" (25)

  • Eriks:14288141
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ASME B1.20.1
  • Pressure rating:1000 PSI WOG

€980.05/ pieceexcl. VAT

€1,185.86incl. VAT

Estimated delivery date - 23/11/2026

€780.73/ pieceexcl. VAT

€944.68incl. VAT

Estimated delivery date - 20/11/2026
Product Image

ECONĀ® Ball valve Type: 1607ED Brass/PTFE/HNBR Full bore Pneumatic operated Double acting DA20 PN40 Internal thread (BSPP) 1" (25)

  • Eriks:13475742
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 7/1 Rp
  • Pressure rating:PN40

€237.58/ pieceexcl. VAT

€287.47incl. VAT

Estimated delivery date - 23/11/2026

€243.95/ pieceexcl. VAT

€295.18incl. VAT

Estimated delivery date - 19/11/2026

€946.90/ pieceexcl. VAT

€1,145.75incl. VAT

Estimated delivery date - 23/11/2026

€361.68/ pieceexcl. VAT

€437.63incl. VAT

Estimated delivery date - 23/11/2026

€251.60/ pieceexcl. VAT

€304.44incl. VAT

Estimated delivery date - 19/11/2026

€1,642.20/ pieceexcl. VAT

€1,987.06incl. VAT

Estimated delivery date - 03/06/2027

€379.53/ pieceexcl. VAT

€459.23incl. VAT

Estimated delivery date - 19/11/2026

€237.58/ pieceexcl. VAT

€287.47incl. VAT

Estimated delivery date - 23/11/2026

€986.85/ pieceexcl. VAT

€1,194.09incl. VAT

Estimated delivery date - 19/11/2026

€234.18/ pieceexcl. VAT

€283.36incl. VAT

Estimated delivery date - 23/11/2026

€918.00/ pieceexcl. VAT

€1,110.78incl. VAT

Estimated delivery date - 19/11/2026

€787.10/ pieceexcl. VAT

€952.39incl. VAT

Estimated delivery date - 19/11/2026