Saws and Saw Blades

  • 486
  • 299
  • 1
  • 596
  • 19
  • 1
  • 3
  • 5
  • 5
  • 2
  • 5
1984 Products showing for Saws and Saw Blades
Product Image

FORMAT Keyhole saw set HSSBi Professionel 16-76mm

  • Eriks:23114593
  • Manufacturer:4317784141789
  • Number of teeth per inch:4/6
  • Material:Bimetal

€76.36/ pieceexcl. VAT

€92.40incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Machine saw blade HSS T10 per inch 400x30x1.50mm

  • Eriks:23115039
  • Manufacturer:4317784132640
  • Length:400 mm
  • Number of teeth per inch:14
  • Thickness:1.5 mm

€12.31/ pieceexcl. VAT

€14.90incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Band saw blade 4-6T 2950x27x0.9mm

  • Eriks:23113670
  • Manufacturer:6127600064
  • Length:2950 mm
  • Number of teeth per inch:4/6
  • Thickness:0.9 mm

€42.13/ pieceexcl. VAT

€50.98incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Band saw blade 5-8T 2450x27x0.9mm

  • Eriks:23113536
  • Manufacturer:6127600170
  • Length:2450 mm
  • Number of teeth per inch:5/8
  • Thickness:0.9 mm

€35.84/ pieceexcl. VAT

€43.37incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Keyhole saw HSSBi 25mm

  • Eriks:23114604
  • Manufacturer:4317784078757
  • Diameter:25 mm
  • Number of teeth per inch:4/6
  • Cutting depth:38 mm

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Keyhole saw set HSSBi M42Electrician 22-68mm

  • Eriks:12594766
  • Manufacturer:4317784522663
  • Number of teeth per inch:4/6
  • Material:Bimetal

€69.73/ pieceexcl. VAT

€84.37incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Keyhole saw set HSSBi M42Installer 16-67mm

  • Eriks:12594767
  • Manufacturer:4317784522670
  • Number of teeth per inch:4/6
  • Material:Bimetal

€68.15/ pieceexcl. VAT

€82.46incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Machine saw blade HSS T18 per inch 400x30x1.50mm

  • Eriks:23115040
  • Manufacturer:4317784132657
  • Length:400 mm
  • Number of teeth per inch:18
  • Thickness:1.5 mm

€12.31/ pieceexcl. VAT

€14.90incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Machine saw blade HSS T4 T4 per inch 600x50x2.50mm

  • Eriks:23115057
  • Manufacturer:4317784133067
  • Length:600 mm
  • Number of teeth per inch:4
  • Thickness:2.5 mm

€45.03/ pieceexcl. VAT

€54.49incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Machine saw blade HSS T10 per inch 450x35x2mm

  • Eriks:23115049
  • Manufacturer:4317784132961
  • Length:450 mm
  • Number of teeth per inch:10
  • Thickness:2 mm

€19.47/ pieceexcl. VAT

€23.56incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Jigsaw blade T 101 BR pack with 5 pc.

  • Eriks:23114191
  • Manufacturer:6127350020
  • Cutting length:74
  • Tooth distance:2.5 mm
  • Material:HCS

€10.77/ pieceexcl. VAT

€13.03incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Jigsaw blade T 101 B pack with 5 pc.

  • Eriks:23114188
  • Manufacturer:6127350005
  • Cutting length:74
  • Tooth distance:2.7 mm
  • Material:HCS

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Holesaw Bimetal 22x38mm

  • Eriks:23114463
  • Manufacturer:3830-22-VIP

€11.40/ pieceexcl. VAT

€13.79incl. VAT

30 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Holesaw Bimetal 19x38mm

  • Eriks:23114549
  • Manufacturer:3830-19-VIP

€11.40/ pieceexcl. VAT

€13.79incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Bandsaw type 3857 EASY-CUT- 2700x27x0.9

  • Eriks:23926219
  • Manufacturer:3857-27-0.9-EZ-M
  • Length:2700 mm
  • Thickness:0.9 mm
  • Height:27 mm

€72.61/ pieceexcl. VAT

€87.86incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Holesaw Bimetal 70x38mm

  • Eriks:23114690
  • Manufacturer:3830-70-VIP

€21.62/ pieceexcl. VAT

€26.16incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Holesaw Bimetal 40x38mm

  • Eriks:23114466
  • Manufacturer:3830-40-VIP

€13.58/ pieceexcl. VAT

€16.43incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Set of holesaw 3834-SET-53

  • Eriks:12143354
  • Manufacturer:3834-SET-53
  • Material:Bimetal

€186.25/ pieceexcl. VAT

€225.36incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Holesaw Bimetal 51x38mm

  • Eriks:23114470
  • Manufacturer:3830-51-VIP

€16.42/ pieceexcl. VAT

€19.87incl. VAT

33 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Holesaw Bimetal 35x38mm

  • Eriks:23114684
  • Manufacturer:3830-35-VIP

€13.58/ pieceexcl. VAT

€16.43incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Holesaw Bimetal 27x38mm

  • Eriks:23114681
  • Manufacturer:3830-27-VIP

€12.65/ pieceexcl. VAT

€15.31incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Holesaw Bimetal 29x38mm

  • Eriks:23114682
  • Manufacturer:3830-29-VIP

€12.65/ pieceexcl. VAT

€15.31incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Arbor for holesaws 32-210mm

  • Eriks:23114751
  • Manufacturer:3834-ARBR-11152QC
  • Suitable for hole saw:32-210 mm
  • Type of shaft:Hexagonal
  • Shaft Diameter:11.1 mm

€27.74/ pieceexcl. VAT

€33.57incl. VAT

3 In stock - Estimated delivery date 10/11/2026

€29.20/ pieceexcl. VAT

€35.33incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Holesaw Bimetal 114x38mm

  • Eriks:23114670
  • Manufacturer:3830-114-VIP

€60.01/ pieceexcl. VAT

€72.61incl. VAT

19 In stock - Estimated delivery date 10/11/2026