Band Saws

  • 78
  • 65
  • 1
  • 139
  • 3
  • 2
  • 2
  • 2
  • 1
144 Products showing for Band Saws
Product Image

FORMAT Band saw blade 4-6T 2950x27x0.9mm

  • Eriks:23113670
  • Manufacturer:6127600064
  • Length:2950 mm
  • Number of teeth per inch:4/6
  • Thickness:0.9 mm

€42.13/ pieceexcl. VAT

€50.98incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 5-8T 2450x27x0.9mm

  • Eriks:23113536
  • Manufacturer:6127600170
  • Length:2450 mm
  • Number of teeth per inch:5/8
  • Thickness:0.9 mm

€35.84/ pieceexcl. VAT

€43.37incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO Bandsaw type 3857 EASY-CUT- 2700x27x0.9

  • Eriks:23926219
  • Manufacturer:3857-27-0.9-EZ-M
  • Length:2700 mm
  • Thickness:0.9 mm
  • Height:27 mm

€72.61/ pieceexcl. VAT

€87.86incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Bandsaw type 3857 EASY-CUT- 2450x27x0.9

  • Eriks:23926218
  • Manufacturer:3857-27-0.9-EZ-M
  • Length:2450 mm
  • Thickness:0.9 mm
  • Height:27 mm

€66.90/ pieceexcl. VAT

€80.95incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Bandsaw type 3857 EASY-CUT- 2950x27x0.9

  • Eriks:23926221
  • Manufacturer:3857-27-0.9-EZ-M
  • Length:2950 mm
  • Thickness:0.9 mm
  • Height:27 mm

€78.31/ pieceexcl. VAT

€94.76incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Bandsaw type 3853 SANDFLEX® TOP FABRICATOR- 4180x34x1.1 - 4/6

  • Eriks:12588812
  • Manufacturer:3853-34-1.1-4/6
  • Length:4180 mm
  • Number of teeth per inch:4/6
  • Thickness:1.1 mm

€134.75/ pieceexcl. VAT

€163.05incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Bandsaw type 3851 CONTOUR- 2480x27x0.9 - 6/10

  • Eriks:11738321
  • Manufacturer:3851-27-0.9-6/10
  • Length:2480 mm
  • Number of teeth per inch:6/10
  • Thickness:0.9 mm

€70.55/ pieceexcl. VAT

€85.37incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Band saw blade 2700x27x0.9 5- 8T

  • Eriks:23113507
  • Manufacturer:6127600026
  • Length:2700 mm
  • Number of teeth per inch:5/8
  • Thickness:0.9 mm

€39.01/ pieceexcl. VAT

€47.20incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade T10-14 1440x13x0.6mm

  • Eriks:23113495
  • Manufacturer:6127600003
  • Length:1440 mm
  • Number of teeth per inch:10/14
  • Thickness:0.6 mm

€19.03/ pieceexcl. VAT

€23.03incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 6-10T 1638x13x0.6mm

  • Eriks:23113499
  • Manufacturer:6127600009
  • Length:1638 mm
  • Number of teeth per inch:6/10
  • Thickness:0.6 mm

€20.99/ pieceexcl. VAT

€25.40incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade T10-14 1330x13x0.65mm

  • Eriks:23113730
  • Manufacturer:6127600012
  • Length:1330 mm
  • Number of teeth per inch:10/14
  • Thickness:0.6 mm

€18.00/ pieceexcl. VAT

€21.78incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade T10-14 1325x13x0.6mm

  • Eriks:23113662
  • Manufacturer:6127600010
  • Length:1325 mm
  • Number of teeth per inch:10/14
  • Thickness:0.6 mm

€17.93/ pieceexcl. VAT

€21.70incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 4400X34X1.1 3-4T

  • Eriks:23113523
  • Manufacturer:6127600141
  • Length:4400 mm
  • Number of teeth per inch:3/4
  • Thickness:1.1 mm

€70.27/ pieceexcl. VAT

€85.03incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 8-12T 2360x20x0.9mm

  • Eriks:23113503
  • Manufacturer:6127600021
  • Length:2360 mm
  • Number of teeth per inch:8/12
  • Thickness:0.9 mm

€31.16/ pieceexcl. VAT

€37.70incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 10-14T 2360x20x0.9mm

  • Eriks:23113505
  • Manufacturer:6127600023
  • Length:2360 mm
  • Number of teeth per inch:10/14
  • Thickness:0.9 mm

€31.16/ pieceexcl. VAT

€37.70incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 3660x27x0.9 5- 8T

  • Eriks:23113555
  • Manufacturer:27600103
  • Length:3660 mm
  • Number of teeth per inch:5/8
  • Thickness:0.9 mm

€51.07/ pieceexcl. VAT

€61.79incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 8-12T 2700x27x0.9mm

  • Eriks:23113509
  • Manufacturer:6127600032
  • Length:2700 mm
  • Number of teeth per inch:8/12
  • Thickness:0.9 mm

€39.01/ pieceexcl. VAT

€47.20incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 10-14T 2450x27x0.9mm

  • Eriks:23113533
  • Manufacturer:6127600161
  • Length:2450 mm
  • Number of teeth per inch:10/14
  • Thickness:0.9 mm

€35.84/ pieceexcl. VAT

€43.37incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 6-10T 2360x20x0.9mm

  • Eriks:23113502
  • Manufacturer:6127600020
  • Length:2360 mm
  • Number of teeth per inch:6/10
  • Thickness:0.9 mm

€31.16/ pieceexcl. VAT

€37.70incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 3150x27x0.9 6-10T

  • Eriks:23113561
  • Manufacturer:27600088
  • Length:3150 mm
  • Number of teeth per inch:6/10
  • Thickness:0.9 mm

€44.67/ pieceexcl. VAT

€54.05incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 3660x27x0.9 8-12T

  • Eriks:23113660
  • Manufacturer:6127600109
  • Length:3660 mm
  • Number of teeth per inch:8/12
  • Thickness:0.9 mm

€51.07/ pieceexcl. VAT

€61.79incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 2750x27x0.9 4- 6T

  • Eriks:23113666
  • Manufacturer:6127600031
  • Length:2750 mm
  • Number of teeth per inch:4/6
  • Thickness:0.9 mm

€39.59/ pieceexcl. VAT

€47.90incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 3-4T 2450x27x0.9mm

  • Eriks:23113534
  • Manufacturer:6127600164
  • Length:2450 mm
  • Number of teeth per inch:3/4
  • Thickness:0.9 mm

€35.84/ pieceexcl. VAT

€43.37incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Band saw blade 10-14T 2950x27x0.9mm

  • Eriks:23113672
  • Manufacturer:6127600076
  • Length:2950 mm
  • Number of teeth per inch:10/14
  • Thickness:0.9 mm

€42.13/ pieceexcl. VAT

€50.98incl. VAT

Estimated delivery date - 18/11/2026