FORMAT

FORMAT Machine saw blade HSS T4 T4 per inch 600x50x2.50mm

  • ERIKS:23115057
  • Manufacturer:4317784133067
Image 1
Machine saw blade, HSS DMo5

Vacuum-hardened, 0° and 7° with positive rake angle. Universal saw blade for most cutting applications, straightforward, sturdy and reliable. 7° rake angle particularly suitable for long-chipping and tough materials such as stainless steels.

Save to list

€45.03/ pieceexcl. VAT

€54.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine sawblade
Length
600 mm
Number of teeth per inch
4
Thickness
2.5 mm
Height
50 mm
Material
HSS-co