Saw Blades

  • 185
  • 162
  • 66
  • 98
  • 95
  • 1
  • 35
  • 165
609 Products showing for Saw Blades
Product Image

FORMAT Jigsaw blade T 101 B pack with 5 pc.

  • Eriks:23114188
  • Manufacturer:6127350005
  • Cutting length:74
  • Tooth distance:2.7 mm
  • Material:HCS

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Machine saw blade HSS T10 per inch 400x30x1.50mm

  • Eriks:23115039
  • Manufacturer:4317784132640
  • Length:400 mm
  • Number of teeth per inch:14
  • Thickness:1.5 mm

€12.31/ pieceexcl. VAT

€14.90incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Machine saw blade HSS T18 per inch 400x30x1.50mm

  • Eriks:23115040
  • Manufacturer:4317784132657
  • Length:400 mm
  • Number of teeth per inch:18
  • Thickness:1.5 mm

€12.31/ pieceexcl. VAT

€14.90incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Machine saw blade HSS T4 T4 per inch 600x50x2.50mm

  • Eriks:23115057
  • Manufacturer:4317784133067
  • Length:600 mm
  • Number of teeth per inch:4
  • Thickness:2.5 mm

€45.03/ pieceexcl. VAT

€54.49incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Machine saw blade HSS T10 per inch 450x35x2mm

  • Eriks:23115049
  • Manufacturer:4317784132961
  • Length:450 mm
  • Number of teeth per inch:10
  • Thickness:2 mm

€19.47/ pieceexcl. VAT

€23.56incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Jigsaw blade T 101 BR pack with 5 pc.

  • Eriks:23114191
  • Manufacturer:6127350020
  • Cutting length:74
  • Tooth distance:2.5 mm
  • Material:HCS

€10.77/ pieceexcl. VAT

€13.03incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO Machine sawblade Bimetal 450x38x2mm - 10

  • Eriks:23115211
  • Manufacturer:3809-450-38-2.00-10
  • Length:450 mm
  • Number of teeth per inch:10
  • Thickness:2 mm

€36.04/ pieceexcl. VAT

€43.61incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Sabre saw blade S 922 EF pack with 5 pc.

  • Eriks:23944045
  • Manufacturer:2 608 656 015
  • Total length:150 mm
  • Material:Bimetal
  • Type:Bosch-nr. S922ef

€19.54/ pieceexcl. VAT

€23.64incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Jigsaw blade T 101 AO pack with 5 pc.

  • Eriks:23114121
  • Manufacturer:2 608 630 031
  • Cutting length:56
  • Tooth distance:1.4 mm
  • Material:HCS

€10.65/ pieceexcl. VAT

€12.89incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Jigsaw blade T 144 D pack with 5 pc.

  • Eriks:23943567
  • Manufacturer:2 608 630 040
  • Cutting length:74
  • Tooth distance:4 - 5.2 mm
  • Material:HCS

€8.09/ pieceexcl. VAT

€9.79incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Sabre saw blade S 922 BF pack with 5 pc.

  • Eriks:23944044
  • Manufacturer:2 608 656 014
  • Total length:150 mm
  • Material:Bimetal
  • Type:Bosch-nr. S922bf

€23.12/ pieceexcl. VAT

€27.98incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Jigsaw blade T 144 DF pack with 5 pc.

  • Eriks:23943679
  • Manufacturer:2 608 634 567
  • Cutting length:74
  • Tooth distance:4 - 5.2 mm
  • Material:Bimetal

€15.30/ pieceexcl. VAT

€18.51incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Jigsaw blade T 227 D pack with 5 pc.

  • Eriks:23943591
  • Manufacturer:2 608 631 030
  • Cutting length:74
  • Tooth distance:3 mm
  • Material:HSS

€15.99/ pieceexcl. VAT

€19.35incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€13.22/ pieceexcl. VAT

€16.00incl. VAT

38 In stock - Estimated delivery date 13/11/2026

€11.79/ pieceexcl. VAT

€14.27incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Sabre saw blade S 1122 BFpack with 5 pc.

  • Eriks:23944049
  • Manufacturer:2 608 656 019
  • Total length:225 mm
  • Material:Bimetal
  • Type:Bosch-nr. S1122bf

€28.90/ pieceexcl. VAT

€34.97incl. VAT

69 In stock - Estimated delivery date 13/11/2026

€11.73/ pieceexcl. VAT

€14.19incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Sabre saw blade S 1411 DFpack with 5 pc.

  • Eriks:23944036
  • Manufacturer:2 608 654 763
  • Total length:300 mm
  • Material:Bimetal
  • Tooth distance:4.3 mm

€40.46/ pieceexcl. VAT

€48.96incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Sabre saw blade S 644 D pack with 5 pc.

  • Eriks:23944008
  • Manufacturer:2 608 650 673
  • Total length:150 mm
  • Material:HCS
  • Tooth distance:4.3 mm

€20.22/ pieceexcl. VAT

€24.47incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Sabre saw blade S 1531 L pack with 5 pc.

  • Eriks:23944009
  • Manufacturer:2 608 650 676
  • Total length:240 mm
  • Material:HCS
  • Tooth distance:5 mm

€30.34/ pieceexcl. VAT

€36.71incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Jigsaw blade T 118 A pack with 5 pc.

  • Eriks:23943588
  • Manufacturer:2 608 631 013
  • Cutting length:67
  • Tooth distance:1.1 - 1.5 mm
  • Material:HSS

€9.00/ pieceexcl. VAT

€10.89incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Jigsaw blade T 118 B pack with 5 pc.

  • Eriks:23943589
  • Manufacturer:2 608 631 014
  • Cutting length:67
  • Tooth distance:1.9 - 2.3 mm
  • Material:HSS

€9.00/ pieceexcl. VAT

€10.89incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Jigsaw blade T 118 G pack with 5 pc.

  • Eriks:23943587
  • Manufacturer:2 608 631 012
  • Cutting length:67
  • Tooth distance:0.7 mm
  • Material:HSS

€9.00/ pieceexcl. VAT

€10.89incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Jigsaw blade T 127 D pack with 5 pc.

  • Eriks:23943590
  • Manufacturer:2 608 631 017
  • Cutting length:74
  • Tooth distance:3 mm
  • Material:HSS

€11.72/ pieceexcl. VAT

€14.18incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

BOSCH Jigsaw blade T 345 XF pack with 5 pc.

  • Eriks:23114090
  • Manufacturer:2 608 634 994
  • Cutting length:106
  • Tooth distance:2.4 - 5 mm
  • Material:Bimetal

€17.34/ pieceexcl. VAT

€20.98incl. VAT

Estimated delivery date - 18/11/2026