FORMAT

FORMAT Machine saw blade HSS T18 per inch 400x30x1.50mm

  • ERIKS:23115040
  • Manufacturer:4317784132657
Image 1
Machine saw blade, HSS DMo5

Vacuum-hardened, 0° and 7° with positive rake angle.
Universal saw blade for most cutting applications, straightforward, sturdy and reliable. 7° rake angle particularly suitable for long-chipping and tough materials such as stainless steels.

Save to list

12,31 €/ pieceexcl. VAT

14,90 €incl. VAT

Estimated delivery date - 29.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine sawblade
Length
400 mm
Number of teeth per inch
18
Thickness
1.5 mm
Height
30 mm
Material
HSS-co