

€12.65/ pieceexcl. VAT
€15.31incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Diameter | 29 mm |
Number of teeth per inch | 4/6 |
Cutting depth | 38 mm |
Material | Bimetal |
€16.34/ pieceexcl. VAT
€19.77incl. VAT
18 In stock - Estimated delivery date 09/11/2026