Hole Saws

  • 182
  • 68
  • 283
  • 44
  • 69
  • 212
  • 4
  • 186
756 Products showing for Hole Saws
Product Image

FORMAT Keyhole saw set HSSBi Professionel 16-76mm

  • Eriks:23114593
  • Manufacturer:4317784141789
  • Number of teeth per inch:4/6
  • Material:Bimetal

€76.36/ pieceexcl. VAT

€92.40incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Keyhole saw set HSSBi M42Electrician 22-68mm

  • Eriks:12594766
  • Manufacturer:4317784522663
  • Number of teeth per inch:4/6
  • Material:Bimetal

€69.73/ pieceexcl. VAT

€84.37incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Keyhole saw HSSBi 25mm

  • Eriks:23114604
  • Manufacturer:4317784078757
  • Diameter:25 mm
  • Number of teeth per inch:4/6
  • Cutting depth:38 mm

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Keyhole saw set HSSBi M42Installer 16-67mm

  • Eriks:12594767
  • Manufacturer:4317784522670
  • Number of teeth per inch:4/6
  • Material:Bimetal

€68.15/ pieceexcl. VAT

€82.46incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO Homesaw set 3834-SET-86-SP BENELUX SPECIAL

  • Eriks:12678697
  • Manufacturer:3834-SET-86-SP
  • Material:Bimetal

€139.46/ pieceexcl. VAT

€168.75incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 22x38mm

  • Eriks:23114463
  • Manufacturer:3830-22-VIP

€11.40/ pieceexcl. VAT

€13.79incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 19x38mm

  • Eriks:23114549
  • Manufacturer:3830-19-VIP

€11.40/ pieceexcl. VAT

€13.79incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 70x38mm

  • Eriks:23114690
  • Manufacturer:3830-70-VIP

€21.62/ pieceexcl. VAT

€26.16incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 40x38mm

  • Eriks:23114466
  • Manufacturer:3830-40-VIP

€13.58/ pieceexcl. VAT

€16.43incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Set of holesaw 3834-SET-53

  • Eriks:12143354
  • Manufacturer:3834-SET-53
  • Material:Bimetal

€186.25/ pieceexcl. VAT

€225.36incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Arbor for holesaws 32-100mm

  • Eriks:23114554
  • Manufacturer:3834-ARBR-9100
  • Suitable for hole saw:32-100 mm
  • Type of shaft:Hexagonal
  • Shaft Diameter:8.5 mm

€27.78/ pieceexcl. VAT

€33.61incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Arbor for holesaws 14-30mm

  • Eriks:23114551
  • Manufacturer:3834-ARBR-1130
  • Suitable for hole saw:14-30 mm
  • Type of shaft:Hexagonal
  • Shaft Diameter:11.1 mm

€16.34/ pieceexcl. VAT

€19.77incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Arbor for holesaws 14-30mm

  • Eriks:23114553
  • Manufacturer:3834-ARBR-630
  • Suitable for hole saw:14-30 mm

€13.67/ pieceexcl. VAT

€16.54incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 51x38mm

  • Eriks:23114470
  • Manufacturer:3830-51-VIP

€16.42/ pieceexcl. VAT

€19.87incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 35x38mm

  • Eriks:23114684
  • Manufacturer:3830-35-VIP

€13.58/ pieceexcl. VAT

€16.43incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 27x38mm

  • Eriks:23114681
  • Manufacturer:3830-27-VIP

€12.65/ pieceexcl. VAT

€15.31incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 29x38mm

  • Eriks:23114682
  • Manufacturer:3830-29-VIP

€12.65/ pieceexcl. VAT

€15.31incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Arbor for holesaws 32-210mm

  • Eriks:23114751
  • Manufacturer:3834-ARBR-11152QC
  • Suitable for hole saw:32-210 mm
  • Type of shaft:Hexagonal
  • Shaft Diameter:11.1 mm

€27.74/ pieceexcl. VAT

€33.57incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€29.20/ pieceexcl. VAT

€35.33incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 114x38mm

  • Eriks:23114670
  • Manufacturer:3830-114-VIP

€60.01/ pieceexcl. VAT

€72.61incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 24x38mm

  • Eriks:23114679
  • Manufacturer:3830-24-VIP

€11.40/ pieceexcl. VAT

€13.79incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 25x38mm

  • Eriks:23114680
  • Manufacturer:3830-25-VIP

€12.65/ pieceexcl. VAT

€15.31incl. VAT

61 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 102x38mm

  • Eriks:23114667
  • Manufacturer:3830-102-VIP

€37.20/ pieceexcl. VAT

€45.01incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 76x38mm

  • Eriks:23114474
  • Manufacturer:3830-76-VIP

€21.83/ pieceexcl. VAT

€26.41incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

BAHCO Holesaw Bimetal 60x38mm

  • Eriks:23114473
  • Manufacturer:3830-60-VIP

€19.60/ pieceexcl. VAT

€23.72incl. VAT

13 In stock - Estimated delivery date 13/11/2026