Cut-off Saws

  • 41
  • 69
  • 1
  • 182
  • 19
  • 1
  • 9
  • 1
  • 47
  • 14
  • 1
  • 1
  • 3
  • 1
  • 2
475 Products showing for Cut-off Saws
Product Image

BAHCO Circular saw blade fine toothing 190x30 - Z=40

  • Eriks:11871736
  • Manufacturer:8501-15F
  • Blade diameter:190 mm
  • Material:Hard metal
  • Hole diameter:30 mm

€32.72/ pieceexcl. VAT

€39.59incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Log in to view priceLog in
Product Image

RIDGID Circular saw blade carbide 355x25,4 2,2 - Z=80

  • Eriks:23114019
  • Manufacturer:58476
  • Blade diameter:355 mm
  • Material:HSS
  • Thickness:2.2 mm

€405.08/ pieceexcl. VAT

€490.15incl. VAT

Estimated delivery date - 25/11/2026

€65.99/ pieceexcl. VAT

€79.85incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€21.37/ pieceexcl. VAT

€25.86incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Circular saw blade for metal 250x32x2 - Z=128

  • Eriks:23113933
  • Manufacturer:4317784141932
  • Blade diameter:250 mm
  • Material:HSS-co
  • Thickness:2 mm
This product is no longer offered.Explore similar products in our assortment
Replacement product

€55.30/ pieceexcl. VAT

€66.91incl. VAT

Estimated delivery date - 18/11/2026

€38.45/ pieceexcl. VAT

€46.52incl. VAT

Estimated delivery date - 18/11/2026

€82.36/ pieceexcl. VAT

€99.66incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Circular saw blade C T84 350x3.6x40mm

  • Eriks:23113994
  • Manufacturer:4317784209229
  • Blade diameter:350 mm
  • Material:Hard metal
  • Thickness:3.6 mm

€271.41/ pieceexcl. VAT

€328.41incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Circular saw blade C T108350x3.4x32mm

  • Eriks:23113993
  • Manufacturer:4317784209212
  • Blade diameter:350 mm
  • Material:Hard metal
  • Thickness:3.6 mm

€305.42/ pieceexcl. VAT

€369.56incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Circular saw blade C T96 300x3.2x30mm

  • Eriks:23114005
  • Manufacturer:4317784209373
  • Blade diameter:300 mm
  • Material:Hard metal
  • Thickness:3.2 mm

€209.17/ pieceexcl. VAT

€253.10incl. VAT

Estimated delivery date - 18/11/2026

€462.77/ pieceexcl. VAT

€559.95incl. VAT

Estimated delivery date - 18/11/2026

€228.29/ pieceexcl. VAT

€276.23incl. VAT

Estimated delivery date - 18/11/2026

€349.42/ pieceexcl. VAT

€422.80incl. VAT

Estimated delivery date - 18/11/2026

€276.63/ pieceexcl. VAT

€334.72incl. VAT

Estimated delivery date - 18/11/2026

€228.29/ pieceexcl. VAT

€276.23incl. VAT

Estimated delivery date - 18/11/2026

€349.42/ pieceexcl. VAT

€422.80incl. VAT

Estimated delivery date - 18/11/2026

€349.42/ pieceexcl. VAT

€422.80incl. VAT

Estimated delivery date - 18/11/2026

€391.61/ pieceexcl. VAT

€473.85incl. VAT

Estimated delivery date - 18/11/2026

€462.77/ pieceexcl. VAT

€559.95incl. VAT

Estimated delivery date - 18/11/2026

€349.42/ pieceexcl. VAT

€422.80incl. VAT

Estimated delivery date - 18/11/2026

€462.77/ pieceexcl. VAT

€559.95incl. VAT

Estimated delivery date - 18/11/2026

€391.61/ pieceexcl. VAT

€473.85incl. VAT

Estimated delivery date - 18/11/2026

€391.61/ pieceexcl. VAT

€473.85incl. VAT

Estimated delivery date - 18/11/2026