Tap Wrenches

  • 11
  • 29
  • 289
  • 30
  • 1478
  • 2
  • 8
  • 1
  • 2
  • 2
  • 8
4375 Products showing for Tap Wrenches
Product Image

FORMAT Machine tap DIN371 HSSE type N form BM6

  • Eriks:23103032
  • Manufacturer:4317784106641
  • Kind of thread:Metric
  • Thread size metric (M..):6
  • DIN standard:371

€13.54/ pieceexcl. VAT

€16.38incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hand tap set DIN5157HSS G1/4""

  • Eriks:23100845
  • Manufacturer:4317784106450
  • Kind of thread:G (BSP)
  • DIN standard:5157

€21.56/ pieceexcl. VAT

€26.09incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Too holder chrome plated 4.6-8.0 110mm

  • Eriks:23412804
  • Manufacturer:6118500005
  • Suitable for thread size metric (M..):5 - 12
  • Material:Steel

€11.42/ pieceexcl. VAT

€13.82incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Too holder chrome plated 2.0-5.0 85mm

  • Eriks:23105434
  • Manufacturer:4317784104364
  • Suitable for thread size metric (M..):3-10
  • Material:Steel

€9.21/ pieceexcl. VAT

€11.14incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hand tap set DIN352 HSS M5

  • Eriks:23100804
  • Manufacturer:4317784106795
  • Kind of thread:Metric
  • Thread size metric (M..):5
  • DIN standard:352

€10.32/ pieceexcl. VAT

€12.49incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hand tap set DIN352 HSS M4

  • Eriks:23100803
  • Manufacturer:4317784106788
  • Kind of thread:Metric
  • Thread size metric (M..):4
  • DIN standard:352

€9.77/ pieceexcl. VAT

€11.82incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap DIN371 HSSE type INOX 6G M10

  • Eriks:23412159
  • Manufacturer:4317784358385
  • Kind of thread:Metric
  • Thread size metric (M..):10
  • DIN standard:371

€28.48/ pieceexcl. VAT

€34.46incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hand tap set DIN352 HSS M10

  • Eriks:23100807
  • Manufacturer:4317784106825
  • Kind of thread:Metric
  • Thread size metric (M..):10
  • DIN standard:352

€13.78/ pieceexcl. VAT

€16.67incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hand tap set DIN352 HSS M8

  • Eriks:23100806
  • Manufacturer:6116040080
  • Kind of thread:Metric
  • Thread size metric (M..):8
  • DIN standard:352

€11.66/ pieceexcl. VAT

€14.11incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hand tap set DIN352 HSSE M12

  • Eriks:23411703
  • Manufacturer:4317784253765
  • Kind of thread:Metric
  • Thread size metric (M..):12
  • DIN standard:352

€54.17/ pieceexcl. VAT

€65.55incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Hand tap set DIN352 HSS M6

  • Eriks:23100805
  • Manufacturer:4317784106801
  • Kind of thread:Metric
  • Thread size metric (M..):6
  • DIN standard:352

€10.32/ pieceexcl. VAT

€12.49incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap DIN371 HSSE form C M4

  • Eriks:23412074
  • Manufacturer:6116820040
  • Kind of thread:Metric
  • Thread size metric (M..):4
  • DIN standard:371

€10.26/ pieceexcl. VAT

€12.41incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap DIN371 HSSE type N form BM8

  • Eriks:23103042
  • Manufacturer:4317784106658
  • Kind of thread:Metric
  • Thread size metric (M..):8
  • DIN standard:371

€12.05/ pieceexcl. VAT

€14.58incl. VAT

Estimated delivery date - 12/11/2026

€123.88/ setexcl. VAT

€149.89incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap DIN374 TiN form C M10x1

  • Eriks:23412580
  • Manufacturer:4317784257862
  • Kind of thread:Metric fine
  • Thread size metric (M..):10
  • DIN standard:374

€60.19/ pieceexcl. VAT

€72.83incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap DIN371 HSSE type N form BM10

  • Eriks:23103052
  • Manufacturer:4317784106665
  • Kind of thread:Metric
  • Thread size metric (M..):10
  • DIN standard:371

€14.83/ pieceexcl. VAT

€17.94incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Tap extension DIN377 6.2mm

  • Eriks:23412879
  • Manufacturer:6118700620
  • DIN standard:377

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Tap extension DIN377 4.3mm

  • Eriks:23412876
  • Manufacturer:4317784359948
  • DIN standard:377

€3.46/ pieceexcl. VAT

€4.19incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Tap extension DIN377 4.9mm

  • Eriks:23412877
  • Manufacturer:4317784104272
  • DIN standard:377

€3.92/ pieceexcl. VAT

€4.74incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Tap extension DIN377 3.4mm

  • Eriks:23412875
  • Manufacturer:6118700340
  • DIN standard:377

€2.99/ pieceexcl. VAT

€3.62incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap DIN376 HSSE form B M16

  • Eriks:23103082
  • Manufacturer:4317784106696
  • Kind of thread:Metric
  • Thread size metric (M..):16
  • DIN standard:376

€31.15/ pieceexcl. VAT

€37.69incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FORMAT Machine tap DIN371 HSSE form C M3

  • Eriks:23412073
  • Manufacturer:4317784104982
  • Kind of thread:Metric
  • Thread size metric (M..):3
  • DIN standard:371

€10.06/ pieceexcl. VAT

€12.17incl. VAT

Estimated delivery date - 12/11/2026

€6.04/ pieceexcl. VAT

€7.31incl. VAT

6 In stock - Estimated delivery date 05/11/2026

€10.47/ pieceexcl. VAT

€12.67incl. VAT

3 In stock - Estimated delivery date 05/11/2026