

Design: HSS-E, tolerance range ISO 2/6H, type N, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
€31.15/ pieceexcl. VAT
€37.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch inner thread | 2 mm |
Colour code | Yellow-ring |
DIN standard | 376 |
Material | HSS-co |
Total length | 110 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |