FORMAT

FORMAT Tap extension DIN377 3.4mm

  • ERIKS:23412875
  • Manufacturer:4317784104265
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€2.99/ pieceexcl. VAT

€3.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
95 mm
Square head
3.4 mm
Alternatives

€7.74/ pieceexcl. VAT

€9.37incl. VAT

Estimated delivery date - 12/11/2026