FORMAT

FORMAT Machine tap DIN374 TiN form C M10x1

  • ERIKS:23412580
  • Manufacturer:4317784257862
Image 1
Machine tap with oil grooves

Application: For metric precision threads according to DIN 13. Particularly suitable for all forming materials such as construction steels, machining steels, case-hardening steels, cold work steels, hot work steels, nitriding steels and stainless steels, aluminium, al-alloys, copper, Cu-alloys, brass and bronzes. Note: Tolerance field 6HX: Addition "X" indicates a tolerance range outside the standard - especially suitable for oversized, high-strength and abrasive materials - with a longer service life.

Save to list

€60.19/ pieceexcl. VAT

€72.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric fine
Thread size metric (M..)
10
Pitch inner thread
1 mm
DIN standard
374
Material
HSS-co