

Application: For regular metric threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.
Set consisting of roughing, second and finish taps.€9.77/ pieceexcl. VAT
€11.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
DIN standard | 352 |
Material | HSS |
€54.78/ pieceexcl. VAT
€66.28incl. VAT
14 In stock - Estimated delivery date 04/11/2026