FORMAT

FORMAT Tap extension DIN377 6.2mm

  • ERIKS:23412879
  • Manufacturer:4317784212823
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
120 mm
Square head
6.2 mm
Alternatives

€10.72/ pieceexcl. VAT

€12.97incl. VAT

Estimated delivery date - 12/11/2026