FORMAT

FORMAT Tap extension DIN377 4.3mm

  • ERIKS:23412876
  • Manufacturer:4317784359948
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€3.46/ pieceexcl. VAT

€4.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
105 mm
Square head
4.3 mm
Alternatives

€9.13/ pieceexcl. VAT

€11.05incl. VAT

Estimated delivery date - 12/11/2026