






€51.01/ pieceexcl. VAT
€61.72incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 666-042 |
Type | Torsion Bit Set |
Number of bits total | 42 |
Number of bits PH (crosshead) | 8 |
Number of bits PZ (crosshead) | 8 |
Number of bits Torx | 6 |
Number of bits hexagon socket | 3 |
With magnetic holder | Yes |
Set version | Torsion bit set 42 pieces SL+PR+PH+PZ+TX |
Total length | 190 mm |
Height | 45 mm |
Width | 120 mm |
Weight | 678 g |