

€158.38/ pieceexcl. VAT
€191.64incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 CT2 |
Type | Hexagon Socket Key Set |
Set version | Alen keys with 2C-T-handle No. DT 2142, 2 2.5 3 4 5 6 7 8 10 mm |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.9 kg |