

€16.46/ pieceexcl. VAT
€19.92incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MARTOR |
Series | 120701 |
Type | Safety knife |
Length of blade | 55.5 mm |
Total length | 143 mm |
Material blade | Stainless Steel |
Material handle | Plastic |
Self retracting | Yes |