






€1,885.20/ pieceexcl. VAT
€2,281.09incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | WB 621 |
Type | Mobile Workbench |
Width | 1150 mm |
Height | 1045 mm |
Depth | 500 mm |
With drawers case | Yes |
Load bearing capacity | 750 kg |
Colour | Anthracite |
Number of drawers | 7 |
Weight | 97.5 kg |
Material | Stainless steel |
Adjustable height | No |
Wheeled | Yes |
With brake | Yes |
Wall mounting | No |
Foldable | No |
Thickness worktop | 30 mm |
Material worktop | Birchwood Multiplex |