






€9.12/ pieceexcl. VAT
€11.04incl. VAT
12 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DT 2142 |
Type | Off-Set Screwdriver |
Screwing system | Hexagon |
Size | 5 mm |
Wrench width | 5 mm |
Blade length | 150 mm |
Blade diameter | 5 mm |
Total length | 175 mm |