

€31.50/ pieceexcl. VAT
€38.12incl. VAT
48 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12935 |
Type | Tape Measure |
Length | 3 m |
Tape width | 13 mm |
Double-sided | No |
Magnetic | No |
Power return | Yes |
Metric graduation | Yes |
Imperial graduation | Yes |
Digital indication | No |
With brake | Yes |
Weight | 92 g |
Weight | 92 |