

€9.84/ pieceexcl. VAT
€11.91incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MARTOR |
Series | SECUMAX 350 SE |
Type | Safety knives |
Type | Safety knives |
Length of blade | 38.9 mm |
Total length | 152 mm |
Material handle | Plastic |