• 630
  • 179
  • 1
  • 72
  • 3
  • 7
  • 2
  • 1
  • 2
  • 1
  • 1
  • 2
  • 1
  • 1
  • 2
6083 Products showing for Grinding and Sanding Abrasives
Product Image

FORMAT Cutting disc straight forV2A 125x1mm

  • Eriks:23148728
  • Manufacturer:4317784239837

€1.54/ pieceexcl. VAT

€1.86incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Tube brush brass 15x100x300mm

  • Eriks:23153280
  • Manufacturer:4317784394857
  • Length:300 mm
  • Brush diameter:15 mm

€8.12/ pieceexcl. VAT

€9.83incl. VAT

88 In stock - Estimated delivery date 23/10/2026
Product Image

FORMAT Tungsten-carbide burr drum-shaped 0616 C 6mm 6x16mm

  • Eriks:23415080
  • Manufacturer:4317784084604
  • Maximum working length:16 mm
  • Total length:55 mm
  • DIN standard:8033

€29.12/ pieceexcl. VAT

€35.24incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Wheel brush st. wavy set 50x6x mm

  • Eriks:23153545
  • Manufacturer:4317784091640
  • Wire diameter:0.2 mm
  • Brush diameter:50 mm

€5.67/ pieceexcl. VAT

€6.86incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Fleece mop pin shank-Ø 6mm 50x30mm K240

  • Eriks:23429000
  • Manufacturer:4317784118033
  • Granulation:240

€8.79/ pieceexcl. VAT

€10.64incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Wheel brush steel 200x30mm

  • Eriks:23153331
  • Manufacturer:4317784271226
  • Wire diameter:0.3 mm
  • Length:30 mm
  • Brush diameter:200 mm

€32.03/ pieceexcl. VAT

€38.76incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Wheel brush stainless wavy set 40x6x mm

  • Eriks:23153550
  • Manufacturer:4317784091718
  • Wire diameter:0.2 mm
  • Brush diameter:40 mm

€6.49/ pieceexcl. VAT

€7.85incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Hand wire brush stainlesssmooth 4-rows mm

  • Eriks:23153307
  • Manufacturer:4317784091466
  • Material:Stainless steel
  • Wire diameter:0.3 mm
  • Length:295 mm

€3.57/ pieceexcl. VAT

€4.32incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Univ. hand scratch brush brass wavy set 260mm

  • Eriks:23153316
  • Manufacturer:4317784135528
  • Material:Brass
  • Wire diameter:0.3 mm
  • Length:260 mm

€5.02/ pieceexcl. VAT

€6.07incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Tungsten-carbide burr cylindrical 0616 C 6mm 6x16mm

  • Eriks:23152155
  • Manufacturer:4317784084444
  • Maximum working length:16 mm
  • Total length:55 mm
  • DIN standard:8033

€25.18/ pieceexcl. VAT

€30.47incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Wheel brush brass 150x24mm

  • Eriks:12738994
  • Manufacturer:70530150
  • Wire diameter:0.3 mm
  • Brush diameter:150 mm

€48.40/ pieceexcl. VAT

€58.56incl. VAT

Estimated delivery date - 28/10/2026

€1.29/ pieceexcl. VAT

€1.56incl. VAT

675 In stock - Estimated delivery date 23/10/2026

€3.73/ pieceexcl. VAT

€4.51incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Tube brush nylon 25x100x300mm

  • Eriks:23153453
  • Manufacturer:4317784394987
  • Length:300 mm
  • Brush diameter:25 mm

€2.86/ pieceexcl. VAT

€3.46incl. VAT

98 In stock - Estimated delivery date 23/10/2026
Product Image

FORMAT Wheel brush brass wavy set 40x6x mm

  • Eriks:23153555
  • Manufacturer:4317784091787
  • Wire diameter:0.2 mm
  • Brush diameter:40 mm

€6.67/ pieceexcl. VAT

€8.07incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Cup brush steel M14 knotted 65x0.5mm

  • Eriks:23153389
  • Manufacturer:4317784091534
  • Wire diameter:0.5 mm
  • Brush diameter:65 mm

€7.94/ pieceexcl. VAT

€9.61incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Hand wire brush brass wavy set 4-rows mm

  • Eriks:23153312
  • Manufacturer:4317784091503
  • Material:Brass
  • Wire diameter:0.3 mm
  • Length:295 mm

€3.26/ pieceexcl. VAT

€3.94incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT End brush steel wavy set 6mm 25x25x0.3mm

  • Eriks:23153368
  • Manufacturer:4317784202220
  • Wire diameter:0.3 mm
  • Length:25 mm
  • Brush diameter:25 mm

€3.93/ pieceexcl. VAT

€4.76incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT End brush steel wavy set 6mm 30x25x0.3mm

  • Eriks:23153369
  • Manufacturer:4317784268608
  • Wire diameter:0.3 mm
  • Length:25 mm
  • Brush diameter:30 mm

€5.20/ pieceexcl. VAT

€6.29incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT End brush steel wavy set 6mm 10x20x0.3mm

  • Eriks:23153374
  • Manufacturer:4317784268585
  • Wire diameter:0.3 mm
  • Length:20 mm
  • Brush diameter:10 mm

€3.28/ pieceexcl. VAT

€3.97incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Filet weld brush steel smooth 3-rows mm

  • Eriks:23153346
  • Manufacturer:4317784202114
  • Material:Steel
  • Wire diameter:0.35 mm
  • Length:295 mm

€4.09/ pieceexcl. VAT

€4.95incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT End brush stainless wavy set 6mm 17x25x0.3mm

  • Eriks:23153371
  • Manufacturer:4317784268622
  • Wire diameter:0.3 mm
  • Length:25 mm
  • Brush diameter:17 mm

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Hand wire brush steel smooth 2-rows mm

  • Eriks:23153300
  • Manufacturer:70040002
  • Material:Steel
  • Wire diameter:0.35 mm
  • Length:295 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Hand wire brush steel smooth 4-rows mm

  • Eriks:23153302
  • Manufacturer:4317784091428
  • Material:Steel
  • Wire diameter:0.35 mm
  • Length:295 mm

€1.43/ pieceexcl. VAT

€1.73incl. VAT

Estimated delivery date - 28/10/2026
Product Image

FORMAT Safety pencil brush wavy set 6mm 24x23x0.3mm

  • Eriks:23288365
  • Manufacturer:4317784407113
  • Brush diameter:24 mm

€15.93/ pieceexcl. VAT

€19.28incl. VAT

Estimated delivery date - 28/10/2026