FORMAT

FORMAT Safety pencil brush wavy set 6mm 24x23x0.3mm

  • ERIKS:23288365
  • Manufacturer:4317784407113
Image 1
Safety pencil brush

Design: Made of plastic-coated, wavy set steel wire. TÜV-inspected, with 10x longer service life. With plastic bonding, particularly safe as wire breakage is prevented. With 6-mm shank.

Application: For use in drills and high-speed electrical and compressed air tools. For use in light to medium cleaning jobs on hard-to-reach areas and interior surfaces. For roughening and matting and for the removal of paint, varnish, burrs, rust, scale, etc.

Save to list

€15.93/ pieceexcl. VAT

€19.28incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Brush diameter
24 mm