FORMAT

FORMAT End brush steel wavy set 6mm 25x25x0.3mm

  • ERIKS:23153368
  • Manufacturer:4317784202220
Image 1
End brush, steel wire, wavy setDesign: With 6-mm shank. Application: For use in drills and high-speed electrical and compressed air tools. For use in light to medium cleaning jobs on hard-to-reach areas and interior surfaces. For roughening and matting and for the removal of paint, varnish, burrs, rust, scale, etc.
Save to list

€3.93/ pieceexcl. VAT

€4.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.3 mm
Length
25 mm
Brush diameter
25 mm