FORMAT

FORMAT Cutting disc straight forsteel 125x1mm

  • ERIKS:23148526
  • Manufacturer:4317784346160
Image 1
Cutting discs for steel work, Format

Design: Aluminium oxide (A 60, 1.0 mm thick), hard, aluminium oxide (A 46, 1.6–1.9 mm thick), hard and aluminium oxide (A 24, 2.5–3.0 mm thick), hard, with fibre-reinforced resin bond for long life and cutting performance. Standard bore 22.23 mm.

Application: For universal use in all areas of metal work. The thin detachable discs (1.0 mm thick) are ideal for fast, convenient cutting and edging, 1.6 and 1.9 mm thickness for universal cutting tasks and 2.5 to 3.0 mm for maximum tool life with high lateral stability.

Save to list

€1.29/ pieceexcl. VAT

€1.56incl. VAT

590 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Suitable for metal
Yes