FORMAT

FORMAT Wheel brush steel 200x30mm

  • ERIKS:23153331
  • Manufacturer:4317784271226
Image 1
Wheel brush, steel wire, wavy set

Application: For use in stationary machines. For minor to moderate cleaning and for working with large surfaces. For roughening and matting and for the removal of paint, varnish, burrs, rust, scale, etc.

Save to list

€32.03/ pieceexcl. VAT

€38.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.3 mm
Length
30 mm
Brush diameter
200 mm