FORMAT

FORMAT Cutting disc straight forV2A 125x1mm

  • ERIKS:23148728
  • Manufacturer:4317784239837
Image 1
Cutting disc for stainless steel machining

Design: Aluminium oxide (A 46, A 60), hard, with fibre-reinforced resin bond for long life and cutting performance. Made without iron, sulphur and chloride fillers. Standard bore 22.23 mm.

Application: For cutting thin sheet metal as well as thin-walled stainless steel sections and tubes. The thin cutting discs (1.0 mm thickness) are very easy to use and save energy with low-burr formation and low material consumption, the thicknesses 1.6 to 1.9 mm for universal cutting tasks.

Save to list

€1.54/ pieceexcl. VAT

€1.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Suitable for stainless steel
Yes