FORMAT

FORMAT Hand wire brush stainlesssmooth 4-rows mm

  • ERIKS:23153307
  • Manufacturer:4317784091466
Image 1
Hand wire brush, stainless steel wire, wavy set

Design: Body made of high-quality beech wood with rounded edges and pin hole.

Application: For all minor rust removal and cleaning work as well as paint stripping.

Save to list

€3.57/ pieceexcl. VAT

€4.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Material
Stainless steel
Wire diameter
0.3 mm
Length
295 mm