






€20.43/ pieceexcl. VAT
€24.72incl. VAT
110 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.43 | - |
5+ | €17.02 | 16.67% |
25+ | €15.89 | 22.22% |
50+ | €13.62 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 150 |
Rod diameter | 50 mm |
Groove Diameter | 60 mm |
Groove Width | 7.5 mm |
Seal height | 7 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |