






€9.45/ pieceexcl. VAT
€11.43incl. VAT
723 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.45 | - |
5+ | €7.88 | 16.67% |
25+ | €7.35 | 22.22% |
50+ | €6.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 150 |
Rod diameter | 20 mm |
Groove Diameter | 28 mm |
Groove Width | 6 mm |
Seal height | 5.5 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |