FREUDENBERG

FREUDENBERG U-cup T20 PUR142 280x310 L=19

  • ERIKS:11327942
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€151.65/ pieceexcl. VAT

€183.50incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€151.65

-

5+

€126.38

16.67%

25+

€117.95

22.22%

50+

€101.10

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
T20
Rod diameter
280 mm
Groove Diameter
310 mm
Groove Width
19 mm
Seal height
17.3 mm
Material seal
PUR
Compound
95 AU V142
Temperature range
from -30 to 110 °C
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s