FREUDENBERG

FREUDENBERG U-cup LF300 PUR925 35x45 L=8

  • ERIKS:11950599
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€16.11/ pieceexcl. VAT

€19.49incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.11

-

5+

€13.43

16.67%

25+

€12.53

22.22%

50+

€10.74

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
LF 300
Rod diameter
35 mm
Groove Diameter
45 mm
Groove Width
8 mm
Seal height
7.3 mm
Material seal
PUR
Compound
94 AU 925
Temperature range
from -30 to 110 °C
Max. operating pressure
320 bar
Maximum Speed
0.6 m/s