






€16.65/ pieceexcl. VAT
€20.15incl. VAT
73 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.65 | - |
5+ | €13.88 | 16.67% |
25+ | €12.95 | 22.22% |
50+ | €11.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NI 150 |
Rod diameter | 40 mm |
Groove Diameter | 50 mm |
Groove Width | 7.5 mm |
Seal height | 7 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |