FREUDENBERG

FREUDENBERG U-cup NI150 NBR878 28x36 L=6

  • ERIKS:11292702
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11.97/ pieceexcl. VAT

€14.48incl. VAT

18 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.97

-

5+

€9.98

16.67%

25+

€9.31

22.22%

50+

€7.98

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
NI 150
Rod diameter
28 mm
Groove Diameter
36 mm
Groove Width
6 mm
Seal height
5.5 mm
Material seal
NBR
Compound
80 NBR 878
Temperature range
from -30 to 100 °C
Max. operating pressure
100 bar
Maximum Speed
0.5 m/s