






€21.38/ pieceexcl. VAT
€25.87incl. VAT
Sold per: 5Min. order: 5
25 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.65 | - |
5+ | €21.38 | 16.67% |
25+ | €19.95 | 22.22% |
50+ | €17.10 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | H MF |
Rod diameter | 55 mm |
Groove Diameter | 80 mm |
Seal height | 12 mm |
Material seal | NBR |
Compound | 88 NBR 101 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 100 bar |
Maximum Speed | 0.5 m/s |