Ring Type Joint (RTJ)

  • 520
  • 48
  • 188
  • 202
  • 82
  • 14
  • 229
  • 22
  • 26
  • 229
520 Products showing for Ring Type Joint (RTJ)
Product Image

LEADER Ring Joint OV 316L R32 ASME B16.20

  • Eriks:11386456
  • Ring number:R32
  • Nominal diameter (ASME):3 in
  • Flange pressure class (ASME):2500lbs

€27.85/ pieceexcl. VAT

€33.70incl. VAT

35 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV 316L R20 ASME B16.20 API 6A

  • Eriks:11060466
  • Ring number:R20
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (ASME):1.1/2 in

€16.37/ pieceexcl. VAT

€19.81incl. VAT

146 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV 316L R37 ASME B16.20 API 6A

  • Eriks:11060468
  • Ring number:R37
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (ASME):4 in

€32.84/ pieceexcl. VAT

€39.74incl. VAT

218 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV 321 R14 ASME B16.20

  • Eriks:11335735
  • Ring number:R14
  • Nominal diameter (ASME):3/4 in
  • Flange pressure class (ASME):900lbs, 1500lbs

€15.61/ pieceexcl. VAT

€18.89incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint 316L RX45 ASME B16.20 API 6A

  • Eriks:12114528
  • Ring number:RX45
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (API):7.1/16 in

€59.98/ pieceexcl. VAT

€72.58incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint SOFT IRON RX49 ASME B16.20 API 6A

  • Eriks:10001743
  • Ring number:RX49
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (API):9 in

€35.68/ pieceexcl. VAT

€43.17incl. VAT

Estimated delivery date - 08/02/2027
Product Image

LEADER Ring Joint OV 316L R29 ASME B16.20

  • Eriks:13707173
  • Ring number:R29
  • Nominal diameter (ASME):3 in
  • Flange pressure class (ASME):150lbs

€34.17/ pieceexcl. VAT

€41.35incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint SOFT IRON BX157 ASME B16.20 API 6A

  • Eriks:12640192
  • Ring number:BX157
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (API):9 in

€43.04/ pieceexcl. VAT

€52.08incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint SOFT IRON BX155 ASME B16.20 API 6A

  • Eriks:11386482
  • Ring number:BX155
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (API):4.1/16 in

€10.55/ pieceexcl. VAT

€12.77incl. VAT

15 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint 316L BX156 ASME B16.20 API 6A

  • Eriks:11386478
  • Ring number:BX156
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (API):7.1/16 in

€66.10/ pieceexcl. VAT

€79.98incl. VAT

6 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV 316L R41 ASME B16.20 API 6A

  • Eriks:13025748
  • Ring number:R41
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (ASME):5 in

€42.28/ pieceexcl. VAT

€51.16incl. VAT

3 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV 316L R35 ASME B16.20 API 6A

  • Eriks:11386457
  • Ring number:R35
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (ASME):3 in

€26.16/ pieceexcl. VAT

€31.65incl. VAT

23 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint SOFT IRON BX169 ASME B16.20 API 6A

  • Eriks:10078009
  • Ring number:BX169
  • Approval according to:API 6A (ISO 10423)
  • Outer Diameter:173.51 mm

€14.76/ pieceexcl. VAT

€17.86incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV 316L R36 ASME B16.20

  • Eriks:14849202
  • Ring number:R36
  • Nominal diameter (ASME):4 in
  • Flange pressure class (ASME):150lbs

€50.34/ pieceexcl. VAT

€60.91incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV SOFT IRON R30 ASME B16.20

  • Eriks:11038164
  • Ring number:R30
  • Nominal diameter (ASME):3 in
  • Flange pressure class (ASME):600lbs, 300lbs

€19.95/ pieceexcl. VAT

€24.14incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint SOFT IRON RX24 ASME B16.20 API 6A

  • Eriks:11386465
  • Ring number:RX24
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (API):2.1/16 in

€12.14/ pieceexcl. VAT

€14.69incl. VAT

338 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV SOFT IRON R24 ASME B16.20 API 6A

  • Eriks:11352140
  • Ring number:R24
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (ASME):2 in

€7.13/ pieceexcl. VAT

€8.63incl. VAT

Estimated delivery date - 21/12/2026
Product Image

LEADER Ring Joint OC SOFT IRON R16 ASME B16.20

  • Eriks:11026835
  • Ring number:R16
  • Nominal diameter (ASME):3/4 in
  • Flange pressure class (ASME):2500lbs, 1500lbs, 300lbs, 600lbs, 900lbs

€3.76/ pieceexcl. VAT

€4.55incl. VAT

45 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV SOFT IRON R28 ASME B16.20

  • Eriks:14419509
  • Ring number:R28
  • Nominal diameter (ASME):2.1/2 in
  • Flange pressure class (ASME):2500lbs

€19.04/ pieceexcl. VAT

€23.04incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint SOFT IRON RX31 ASME B16.20 API 6A

  • Eriks:11386466
  • Ring number:RX31
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (API):3.1/8 in

€13.28/ pieceexcl. VAT

€16.07incl. VAT

5 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint 316L RX41 ASME B16.20 API 6A

  • Eriks:12508799
  • Ring number:RX41
  • Approval according to:API 6A (ISO 10423)
  • Height:25.4 mm

€53.55/ pieceexcl. VAT

€64.80incl. VAT

44 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV 316L R31 ASME B16.20 API 6A

  • Eriks:11131421
  • Ring number:R31
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (ASME):3 in

€24.38/ pieceexcl. VAT

€29.50incl. VAT

34 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV 316L R38 ASME B16.20

  • Eriks:11060501
  • Ring number:R38
  • Nominal diameter (ASME):4 in
  • Flange pressure class (ASME):2500lbs

€52.17/ pieceexcl. VAT

€63.13incl. VAT

121 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OV 316L R23 ASME B16.20 API 6A

  • Eriks:11060500
  • Ring number:R23
  • Approval according to:API 6A (ISO 10423)
  • Nominal diameter (ASME):1.1/2 in

€15.86/ pieceexcl. VAT

€19.19incl. VAT

161 In stock - Estimated delivery date 06/11/2026
Product Image

LEADER Ring Joint OC 316L R14 ASME B16.20

  • Eriks:11272106
  • Ring number:R14
  • Nominal diameter (ASME):3/4 in
  • Flange pressure class (ASME):900lbs, 1500lbs

€10.86/ pieceexcl. VAT

€13.14incl. VAT

10 In stock - Estimated delivery date 06/11/2026