LEADER

LEADER Ring Joint SOFT IRON BX169 ASME B16.20 API 6A

  • ERIKS:10078009
Image 1
Save to list

€14.76/ pieceexcl. VAT

€17.86incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX169
Approval according to
API 6A (ISO 10423)
Outer Diameter
173.51 mm
Height
15.85 mm
Width
12.93 mm
Inner Diameter
147.65 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C