

€7.13/ pieceexcl. VAT
€8.63incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R24 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 2 in |
Nominal diameter (API) | 2 in |
Height | 17.5 mm |
Outer Diameter | 106.38 mm |
Pitch circle | 95.25 mm |
Width | 11.13 mm |
Inner Diameter | 84.12 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |